Check Valve, 19.69 in Overall L

  • Mfr # SW1800VC

  • Zoro # G907963573


product price:  $3,959.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Connection Type
Flanged
Body Material
PVC
Length
19 11/16 in
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure
3 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW1800VC
Zoro #
G907963573
UPC #
-
Country of Origin
United States

Dimensions

Length
19 11/16 in
Overall Height
20 in
Width
20 1/2 in
Overall Length
19.69 in
Pipe or Tube Size
8 in
Connection Size - Side 1
8 in
Connection Size - Side 2
8 in
Nominal Valve Size
8 in

Details

Connection Type
Flanged
Body Material
PVC
Max. Steam Pressure - Valves
Not Rated
Cracking Pressure
3 psi
Mechanism and Body Design
Swing
Standards
ASTM D1784
Item
Check Valve
Flow
1,100 gpm
Seal Material
FKM
Seat Material
FKM
Full Flow - Valves
Yes
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Body Material - Valves
PVC
Item - Check Valves
Check Valve
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Check Mechanism
Swing
Silent Check
Standard
Includes Counterweight
Counterweight Included
ANSI Flange Class
Class 150
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
PVC
For Media
Water
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
150 psi
Valve Body Style
Inline
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
250
3-A Standard Compliance
Not Rated
Valve Series
SW

Description

Item - Check Valves Check Valve, Mechanism and Body Design Swing, Body Material - Valves PVC, Pipe or Tube Size 8 in, Connection Type Flanged, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Full Flow - Valves Yes, Length 19 11/16 in, Width 20 1/2 in, Overall Height 20 in, Hex Size Not Applicable, Standards ASTM D1784

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.