Strt, Steel, Press-fit1/2", Press-fit1/2"

  • Mfr # 84130

  • Zoro # G907963702


product price:  $26.99
/ea
Sold in multiples of 10 for $269.90

Key Features

Specific Fitting Shape
Coupling, No Stop
Thread Sealant Type
FKM
Finish/Coating
Zinc Nickel
Fitting Side B Connection Type
Press-Fit
Standards
ASTM, FM, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84130
Zoro #
G907963702
UPC #
691514841304
Country of Origin
Germany

Dimensions

Fitting Side A Pipe Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Overall Length
2 23/32 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Crimp Coupling Fitting
Specific Fitting Shape
Coupling, No Stop
Thread Sealant Type
FKM
Finish/Coating
Zinc Nickel
Fitting Side B Connection Type
Press-Fit
Standards
ASTM, FM, UL Listed
Application
Cooling, Fire Protection, Climate Control, Marine
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Resistance Properties
Corrosion-Resistant
Includes Center Stop
No Center Stop
Fitting Material
Carbon Steel
Fitting Side A Connection Type
Press-Fit
Compatible Tube Material
Carbon Steel
O-Ring Material
FKM
Maximum Operating Pressure
200
Maximum Operating Temperature
250 Degrees F
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Straight
Operating Temperature - Maximum
250 Degrees F
Connector Type
Coupling
Center Stop Type
No Center Stop
Fitting Side 1 Connection Type
Press-fit
For Media Type
Compressed Air
Finish
Zinc Nickel-Plated

Description

Crimp Coupling Fitting, Application Cooling, Fire Protection, Climate Control, Marine, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Carbon Steel, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, O-Ring Material FKM, Specific Fitting Shape Coupling, No Stop, Finish/Coating Zinc Nickel, Fitting Side A Tube Outer Diameter 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.