Actuated CPVC TBH Ball Valve w/FPM Seals

  • Mfr # HRSTBH215STV

  • Zoro # G907967335


product price:  $1,126.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2 in
Body Material
CPVC
Body Seal Material
FPM
Ball Material
CPVC
Max. Pressure
250 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRSTBH215STV
Zoro #
G907967335
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
7.39 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Body Material
CPVC
Body Seal Material
FPM
Ball Material
CPVC
Max. Pressure
250 psi
Standards
ASTM D1784, CSA, NSF 372
Port
Full
Connection Type
Socket x Thread
Item
Electrically Actuated Two-Way Ball Valve
Seat Material
PTFE
Voltage
120V AC
Stem Material
CPVC
Seal Material
FKM
Valve Body Style
Straight
Ball Port Style
Full Port
Actuator Motor Type
Reversing
Actuator Operation
90 Degrees
Valve Construction
Three-Piece
Fail Safe Position
Fail Last
Valve Ways
2-Way
Connection Type - Side 2
True-Union Socket/True-Union NPT
Coefficient of Volume (Cv)
8
Operating Temperature - Maximum
190 Degrees F
IP Rating
IP67
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Gender - Side 2
Female
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
34 Degrees F
3-A Standard Compliance
Not Rated
NEMA Enclosure Rating
4, 4X
Actuator Cycle Time - 90 Degrees
9 sec
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Series
HRS
Actuator Duty Cycle
25 %
Maximum Pressure - Operating
250 psi
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Actuator Features
Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection
For Media
Corrosive Chemicals, Water
Connection Type - Side 1
True-Union Socket/True-Union NPT
Valve Series
TBH

Description

Electrically Actuated Two-Way Ball Valve, Ball Material CPVC, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Three-Piece, Actuator Features Auxiliary Limit Switch, Manual Override, Position Indicator, Thermal Overload Protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.