Solenoid Valve, 2-Way, Normally Closed, 1 in Pipe Size, 24V AC/DC, Inline Single, Direct Acting

  • Mfr # SV50100SV24AD

  • Zoro # G907967489


product price:  $1,279.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Inlet Connection Type
IPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV50100SV24AD
Zoro #
G907967489
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1 in
Overall Height
6-5/8 in
Overall Length
5-7/16 in
Orifice Diameter
3/8 in

Details

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
IPS
Outlet Connection Type
IPS
Voltage
24V AC/DC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
FPM
Operating Pressure Differential - Maximum
90 psi Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Compliance
CSA, UL
Electrical Connections
1/2 in Conduit; SJ-Type Cord
Coil Insulation Class
F
Body Material
PVDF
Standards
CSA, UL Listed
Coil Enclosure
Without Junction Box, Watertight
Wattage
19.2 W
Operating Pressure Differential Light Oil - Maximum
Not Rated
Fluid Temperature - Minimum
120 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
NEMA Enclosure Rating
4
Environmental Rating
Corrosive, Indoor, Outdoor
Fluid Temperature - Maximum
200 Degrees F
Airflow - Maximum
11.5 gpm
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Ambient Temperature - Minimum
10 Degrees F
Includes Coil
Yes
Includes Seal
Yes
Coefficient of Volume (Cv)
3.8
Valve Body Style
Straight
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
90 psi
Thread Type
NPT
Ambient Temperature - Maximum
240 Degrees F
Flow Rate - Maximum
11.5 gpm

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 1 in, Orifice Diameter 3/8 in, Body Material PVDF, Coefficient of Volume (Cv) 3.8, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FPM, Voltage 24V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.