Shop KIPP
See all product information
Create Account
Hygienic End Cap, 35 mm dia., Blue
- Mfr # K1821.1124115
- Zoro # G908073332
product price:Â
$
62.49
/ea
Key Features
Thread Size
M24
Outside Dia.
35 mm
Application
Beverage Industries, Brewery, Dairy, Foodstuff, Machines, Pharmaceutical Industries, Plants and Appliances
Material Grade
304
Width Across Flats
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1821.1124115
- Zoro #
- G908073332
- UPC #
- 4059245618538
- Country of Origin
- Italy
- Item
- Hygienic End Cap
- Application
- Beverage Industries, Brewery, Dairy, Foodstuff, Machines, Pharmaceutical Industries, Plants and Appliances
- Material Grade
- 304
- Standards
- 3-A Sanitary Certified, FDA Certified
- Sleeve Material
- Stainless Steel
- Seal Color
- Blue
- Seal Material
- Silicon Rubber
- Seal Material Temperature - Minimum
- -50 Degrees C
- Seal Material Temperature - Maximum
- 190 Degrees C
Dimensions
- Thread Size
- M24
- Outside Dia.
- 35 mm
- Width Across Flats
- 30 mm
- Inside Height
- 102 mm
- Overall Height
- 115 mm
- Overall Diameter
- 35 mm
- Thread Length
- 12 mm
Description
Hygienic End Cap, Sleeve Material Stainless Steel, Seal Material Silicon Rubber, Material Grade 304, Seal Color Blue, Standards 3-A Sanitary Certified, FDA Certified, Application Beverage Industries, Brewery, Dairy, Foodstuff, Machines, Pharmaceutical Industries, Plants and Appliances, Width Across Flats 30 mm, Overall Diameter 35 mm, Thread Size M24, Overall Height 115 mm, Inside Height 102 mm, Thread Length 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.