Shop KIPP
See all product information
Create Account
Hygienic End Cap, 24 mm dia., Blue
- Mfr # K1821.1112112
- Zoro # G108073316
product price:Â
$
49.25
/ea
Key Features
Thread Size
M12
Outside Dia.
24 mm
Material Grade
304
Sleeve Material
Stainless Steel
Width Across Flats
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1821.1112112
- Zoro #
- G108073316
- UPC #
- 4059245618507
- Country of Origin
- Italy
Dimensions
- Thread Size
- M12
- Outside Dia.
- 24 mm
- Width Across Flats
- 20 mm
- Inside Height
- 102 mm
- Overall Diameter
- 24 mm
- Thread Length
- 12 mm
- Overall Height
- 112 mm
Details
- Item
- Hygienic End Cap
- Material Grade
- 304
- Sleeve Material
- Stainless Steel
- Application
- Beverage Industries, Brewery, Dairy, Foodstuff, Machines, Pharmaceutical Industries, Plants and Appliances
- Standards
- 3-A Sanitary Certified, FDA Certified
- Seal Color
- Blue
- Seal Material
- Silicon Rubber
- Seal Material Temperature - Maximum
- 190 Degrees C
- Seal Material Temperature - Minimum
- -50 Degrees C
Description
Hygienic End Cap, Sleeve Material Stainless Steel, Seal Material Silicon Rubber, Material Grade 304, Seal Color Blue, Standards 3-A Sanitary Certified, FDA Certified, Application Beverage Industries, Brewery, Dairy, Foodstuff, Machines, Pharmaceutical Industries, Plants and Appliances, Width Across Flats 20 mm, Overall Diameter 24 mm, Thread Size M12, Overall Height 112 mm, Inside Height 102 mm, Thread Length 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.