
Flat Washer, For Screw Size M6 6000 PK
Mfr # M6D125A188B
Zoro # G9081477
product price:Â $282.99
/pk 6000, $0.05/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Black Oxide
Minimum Thickness
1.6 mm
Standards
DIN 125
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M6D125A188B
Zoro #
G9081477
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
M6
Minimum Thickness
1.6 mm
Details
Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Black Oxide
Standards
DIN 125
System of Measurement
Metric
Rockwell Hardness
HV 140 min
Thickness Tolerance
+/- .2
Material Grade/Class
Grade 2
Description
Washer Assortments,M6 DIN125A F,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.