Flat Washer, For Screw Size M2 , Steel Zinc Plated Finish, 10000 PK

  • Mfr # M2D125A

  • Zoro # G9081836


product price:  $118.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M2
Minimum Thickness
0.3 mm
Standards
DIN 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2D125A
Zoro #
G9081836
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M2
Minimum Thickness
0.3 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125
System of Measurement
Metric
Rockwell Hardness
HV 140-250
Thickness Tolerance
+/- .05
Material Grade/Class
Grade 2

Description

Washer Assortments,M2 DIN125A,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.