Flat Washer, For Screw Size M4 , Steel Zinc Plated Finish, 10000 PK

  • Mfr # M4D125A

  • Zoro # G9082168


product price:  $65.79

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M4
Minimum Thickness
0.8 mm
Standards
DIN 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M4D125A
Zoro #
G9082168
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M4
Minimum Thickness
0.8 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125
System of Measurement
Metric
Rockwell Hardness
HV 140-250
Thickness Tolerance
+/- .1
Material Grade/Class
Grade 2

Description

M4 Din 1 2 5 A Metric Flat Washer Zinc 140HV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.