Backflow Preventer, 1 1/4 in, FNPT

  • Mfr # 114-950XL3

  • Zoro # G908230094


product price:  $1,192.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Temp. Range
33 Degrees F to 180 Degrees F
Width
4 1/8 in
Connection
FNPT
Max. Pressure
175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114-950XL3
Zoro #
G908230094
UPC #
612052317304
Country of Origin
China

Dimensions

Width
4 1/8 in
Size
1 1/4 in
Overall Height
5.44 in
Length
15 1/4 in
Height
5 7/16 in
Overall Width
4.13 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Overall Length
15.25 in
Connection Size - Side 2
1 1/4 in

Details

Item
Backflow Preventer
Body Material
Bronze
Temp. Range
33 Degrees F to 180 Degrees F
Connection
FNPT
Max. Pressure
175 psi
Spring Material
Stainless Steel
Max. Temp.
180 Degrees F
Compliance
Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California, ASSE, AWWA, CSA, cUPC, IAPMO, NSF/ANSI 61
Features
EZSwap(R) Modular Check with Top Access Speeds up Repairs and Replacements, Interlocking Connected Checks Provide 1/4 Turn to Access and Disassemble, Lead-Free (0.25% Max Weighted Average Lead Content), Low-Cost Repair Kits Extend the Lifespan at a Significantly Lower Cost, Test Ports Located on Valve's Centerline Make Install and Testing Easy
Flow
117 gpm
Standards
Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California, ASSE, CSA, cUPC Listed, NSF/ANSI 61
Shut-Off Valve Included
Ball Valve
Includes Strainer
No Strainer
Backflow Preventer Type
Double Check Assembly (DC)
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 1
Male
Connection Type - Side 2
NPT
Handle Material
Stainless Steel
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Minimum
33 Degrees F
Hazard Protection Level
Low Health Hazard
For Media
Water
Maximum Pressure - Operating
175 psi
Connection Gender - Side 2
Male
Includes Freeze Sensor
No Freeze Sensor
Connection Type - Side 1
NPT
Valve Series
950XL3

Description

Backflow Preventer,1 1/4 in,FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.