Globe Valves, Flange x Flange, 1/2" Size
Mfr # 4371006680
Zoro # G908257848
product price: $514.99
/ea
Free Shipping & Returns
Key Features
Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Pipe Size - Valves
1/2 in
Body Material - Valves
Stainless Steel
Valve Stem Design
Rising
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4371006680
Zoro #
G908257848
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Valves
1/2 in
Inlet to Outlet Length - Valves
4 1/4 in
Nominal Valve Size
1/2 in
Overall Length
4.25 in
Handle Height
7.32 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Handle Diameter
5.51 in
Description
Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves Flange x Flange, Shape Straight, Body Material - Valves Stainless Steel, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Fluid Pressure - Valves 275 psi, Inlet to Outlet Length - Valves 4 1/4 in, Top of Handle to Inlet Center - Valves 7 8/25 in, Valve Class Class 150, Stem Material 316 Stainless Steel, Bonnet Style Bolted, Seal Material PTFE, Handle Material Ductile Iron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.