Shop HAM-LET

Manual 2-Way Ball Valve, NPT, SS

  • Mfr # H-510-SS-N-1/2

  • Zoro # G908259439


product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H-510-SS-N-1/2
Zoro #
G908259439
UPC #
-
Country of Origin
Israel
Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Water
Connection Type
FNPT x FNPT
Item
Manual Two-Way Ball Valve
Standards
ISO 15848-12006 (E)
Seat Material
PTFE
Handle Material
304 Stainless Steel
Seal Material
MG1241
Stem Type
Blowout Resistant
Max. Pressure
1,500 PSI
Stem Material
316 Stainless Steel
Handle Type
Lever
Body Material
Stainless Steel
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
-19 Degrees F
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Operating Temperature - Maximum
367 Degrees F
Coefficient of Volume (Cv)
10
Valve Series
H500
Valve Body Style
Straight
Maximum Pressure - Operating
1,500 psi
Valve Construction
Three-Piece

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.