Flat Washer, For Screw Size M2 , 18-8 Stainless Steel Plain Finish, 10000 PK

  • Mfr # M2D125A188

  • Zoro # G9082807


product price:  $347.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M2
Minimum Thickness
0.3 mm
Standards
DIN 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2D125A188
Zoro #
G9082807
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M2
Minimum Thickness
0.3 mm

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 125
System of Measurement
Metric
Thickness Tolerance
+/- .05
Rockwell Hardness
HV 140 min
Material Grade/Class
Grade 2

Description

M2X5.0 Din 125 A Metric Flat Washer 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.