Pneumatic Butterfly Valve, Pipe Size 3"

  • Mfr # 51C3.0AV/VBAC-XX

  • Zoro # G908363495


product price:  $1,024.99
/ea
Free Shipping & Returns

Key Features

Body Material
304 Stainless Steel
Connection
Clamp
Pipe Size
3 in
Max. Water Pressure
145 psi
Liner Material
FKM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51C3.0AV/VBAC-XX
Zoro #
G908363495
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3 in
Nominal Valve Size
3 in

Details

Item
Pneumatic Butterfly Valve
Body Material
304 Stainless Steel
Connection
Clamp
Max. Water Pressure
145 psi
Liner Material
FKM
Air Inlet Pressure
108 psi
Action
Spring Return
Seat Material
Viton
Standards
FDA, USDA
Compliance
FDA Approved (Seats and Seals); 3A (Surface Finish); USDA (Surface Finish); FDA Standards (Surface Finish)
Seal Material
FKM
Disc Material
304 Stainless Steel
Surface Finish
32 RA I.D.
Product Type
Butterfly Valve
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
200 Degrees F
Average Surface Roughness (Ra)
32
Connection Type
Clamp
Actuator Features
Position Indicator, Status Indicator Lights
Valve Deactivated State
Normally Closed (NC)
3-A Standard Compliance
Meets 3A Sanitary Standards
Disc Alignment
Concentric
Actuator Ambient Temperature - Maximum
170 Degrees F
Maximum Pressure - Operating
145 psi
Actuator Air Pressure - Minimum
72.5 psi
Actuator Series
VBA
Actuator Ambient Temperature - Minimum
15 Degrees F
Actuator Air Pressure - Maximum
145 psi
Operating Temperature - Minimum
15 Degrees F
For Media
Fluids
Actuator Operation
Air to Spring
Fail Safe Position
Fail Closed
Maximum Pressure - Steam
Not Rated
Valve Series
51

Description

Pneumatic Butterfly Valve, Action Spring Return, Body Material 304 Stainless Steel, Pipe Size 3 in, Connection Clamp, Max. Water Pressure 145 psi, Seat Material Viton, Compliance FDA Approved (Seats and Seals); 3A (Surface Finish); USDA (Surface Finish); FDA Standards (Surface Finish), Standards FDA, USDA, Air Inlet Pressure 108 psi, Product Type Butterfly Valve, Surface Finish 32 RA I.D.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.