Spring Check Valve, 3.5 in Overall L

  • Mfr # 45C-6.75-E

  • Zoro # G908363563


product price:  $292.99
/ea
Free Shipping & Returns

Key Features

Tube Size
3/4 in
Connection
Clamp
Body Material
316L Stainless Steel
Overall Length
3.5 in
Surface Finish
32 RA I.D./O.D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45C-6.75-E
Zoro #
G908363563
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Overall Length
3.5 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in

Details

Connection
Clamp
Body Material
316L Stainless Steel
Surface Finish
32 RA I.D./O.D
Material of Construction
T316L Stainless Steel
Standards
FDA
Spring Material
316 Stainless Steel
Temp. Range
0 to 200 Degrees F
Cracking Pressure
3.62 psi
Item
Spring Check Valve
Seal Material
EPDM
Seat Material
EPDM
Max. Pressure
145 psi
Flow
46 gpm
3-A Standard Compliance
Meets 3A Sanitary Standards
Connection Type - Side 1
Clamp
Vacuum Service Rating
Not Rated
For Media
Fluids
Average Surface Roughness (Ra)
32 micron-in
Connection Type - Side 2
Clamp
Mounting Orientation
Vertical
Operating Temperature - Maximum
200 Degrees F
Silent Check
Standard
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
316 Stainless Steel
Maximum Pressure - Operating
145 psi
Includes Counterweight
No Counterweight
Valve Body Style
Inline
Check Mechanism
Poppet
Valve Series
45C-6

Description

Hex Size Not Applicable, Standards FDA

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.