Fender Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 2000 PK

  • Mfr # M8D9021

  • Zoro # G9084277


product price:  $214.99
/pk 2000, $0.11/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M8
Outside Diameter
23.74 mm
Minimum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8D9021
Zoro #
G9084277
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M8
Outside Diameter
23.74 mm
Minimum Thickness
2 mm
Inside Diameter
8.51 mm

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
Washer Standards
DIN 9021
System of Measurement
Metric
Rockwell Hardness
Vickers Hardness 140
Thickness Tolerance
+/-0.7

Description

M8X24X2.0 Metric Din 9021 Fender Washer Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.