Fender Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 10000 PK

  • Mfr # M5D9021A2

  • Zoro # G9084374


product price:  $509.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
M5
Outside Diameter
14.79 mm
Minimum Thickness
1.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5D9021A2
Zoro #
G9084374
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M5
Outside Diameter
14.79 mm
Minimum Thickness
1.25 mm
Inside Diameter
5.39 mm

Details

Item
Fender Washer
Material
Stainless Steel
Finish
Plain
Washer Standards
DIN 9021
System of Measurement
Metric
Thickness Tolerance
+/-0.15
Rockwell Hardness
Vickers Hardness 140
Material Grade/Class
A2

Description

Washer Assortments,M5X15 DIN 9,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.