Check Valve, 3 in Overall L

  • Mfr # MCV220

  • Zoro # G908446433


product price:  $25.49
/ea

Key Features

Hex Size
4 in
Connection Type
Flanged
Body Material
Glass-Filled Polypropylene
Body Material - Valves
Polypropylene
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCV220
Zoro #
G908446433
UPC #
0791206061246
Country of Origin
United States

Dimensions

Hex Size
4 in
Length
3 in
Overall Height
4 in
Overall Length
3 in
Width
3 7/8 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Nominal Valve Size
2 in

Details

Connection Type
Flanged
Body Material
Glass-Filled Polypropylene
Body Material - Valves
Polypropylene
Standards
None
Seal Material
EPDM
Spring Material
316 Stainless Steel
Mechanism and Body Design
Inline Spring
Flow
235 gpm
Max. Water Pressure - Valves
150 psi
Item - Check Valves
Check Valve
Item
Check Valve
Cracking Pressure
1 psi
For Media
Water
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
150 Degrees F
Connection Type - Side 1
Flange
Includes Counterweight
No Counterweight
Silent Check
Standard
Mounting Orientation
Horizontal, Vertical
Valve Body Style
Inline
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Flange
Check Mechanism Material
316 Stainless Steel
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
Not Rated
Vacuum Service Rating
Not Rated
Check Mechanism
Poppet
Valve Series
Check Valve

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.