Standard Clevis Pin, 7/8 in Dia, 1-45/64 in Usable Lg, Carbon Steel, 1 PK

  • Mfr # CLPZ-0875-2000

  • Zoro # G9084857


product price:  $2.99
/ea
Sold in multiples of 9 for $26.91

Key Features

Head Type
Headed
System of Measurement
Inch
Shank Length
1-45/64 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLPZ-0875-2000
Zoro #
G9084857
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
7/8 in
Usable Length
1-45/64 in
Shank Length
1-45/64 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Used With
BP-210

Description

Clevis Pin,7/8 In. x 2 In.,Low Carbon Steel Zinc,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.