
Class 8.8, M10-0.20 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 500 PK
Mfr # M1020D9338
Zoro # G9085257
product price:Â $99.99
/pk 500, $0.20/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-0.20
Fastener Length
20 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M1020D9338
Zoro #
G9085257
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M10-0.20
Fastener Length
20 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
DIN 933
Item
Hex Head Cap Screw
Description
M10X20 Din 933 8 Point 8 Metric Fully Threaded Cap Screw Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.