CAD
Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK
- Mfr # U26456.013.0075
- Zoro # G1829451
CAD Available
product price:Â
$
8.79
/pk of 100, $0.09/ea
Key Features
Wafer Head
Phillips Drive
Pointed Tip
CAD Drawing
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U26456.013.0075
- Zoro #
- G1829451
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Head Type
- Wafer
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3
- Meets/Exceeds
- ASME B18.6.3
- Application
- Thread Forming Tapping Screw Type AB
- For Use in Systems
- Thread Forming Tapping Screw Type AB
- Pack Size
- Small
- Point Type
- AB
- Type
- Sheet Metal Screw
- Dimensional Standards
- ASME B18.6.3
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 3/4 in
- Drive Size
- #2
- Head Dia.
- 0.205 in to 0.219 in
- Head Height
- 0.097 in
- Head Width
- 0.262 in
- Thread Size
- #6
- Maximum Head Width
- 17/64 in
- Maximum Head Height
- 3/32 in
Description
Sheet Metal Screw, Head Type K-Lath, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 3/4 in, Head Width 0.262 in, Head Height 0.097 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.