
Hi-Vis Safety Vest XL H Back, , Zipper 6 Pockets
Mfr # 8038-A XL
Zoro # G908577267
product price:Â $11.65
/eaKey Features
Size
XL
Color
Orange
Material
100% Polyester
Reflective Stripe Width
1 in
Back Stripe Pattern
H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8038-A XL
Zoro #
G908577267
UPC #
99393008069
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
1 in
Details
Item
Hi-Vis Safety Vest
Color
Orange
Material
100% Polyester
Back Stripe Pattern
H
Closure Type
Zipper
Total Number of Pockets
6
Number of Inside Pockets
2
Number of Outside Pockets
4
Description
Zipper front closure with 1 in. wide reflective stripes. 6 pockets total: 2 pen/tool pockets, 2 flap pockets, and 2 inside front pockets. Available in sizes M-5XL. Also available in Lime with item number 8048-A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.