Cut Resistant Glove, Cut Level A2 , Foam Nitrile , Dipped , 8 1 PR
Mfr # 11537
Zoro # G908619578
product price: $16.99
/prKey Features
Glove Size
8
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Color
Black Coating; Anthracite Liner
Glove Coating Finish
Dipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11537
Zoro #
G908619578
UPC #
20076490059020
Country of Origin
Sri Lanka
Dimensions
Glove Size
8
Details
Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Color
Black Coating; Anthracite Liner
Glove Coating Finish
Dipped
ANSI/ISEA Abrasion Level
4
Cuff Style
Knitwrist
Application
Handling metal sheets & panels; Handling parts with sharp, rough edges; Final assembly; Handling materials with sharp or rough edges; Assembly & inspection of components; Applying finish to materials, products
Standards
CE; ANSI/ISEA 105-2024; EN ISO 21420:2020; EN 388:2016 4X42B
Abrasion Resistant
Yes
Glove Features
Antistatic
Silicone-Free
Yes
Latex-Free
Yes
Glove Lining Material
HPPE, Fiber glass, Spandex, Nylon
Description
Cut Resistant Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.