M8-1.25 Socket Head Cap Screw, Flat, Black Oxide Steel, 35 mm Length, 100 PK

  • Mfr # M07400.080.0035

  • Zoro # G9087443


product price:  $11.85
/pk 100, $0.12/ea

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M07400.080.0035
Zoro #
G9087443
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Screw Length
35 mm
Drive Size
5 mm
Head Height
4.96 mm
Vented Hole Size
Not Vented
Thread Length
35 mm
Min. Thread Length
35 mm
Head Diameter
17.92 mm
Minimum Thread Length
35 mm
Dia./Thread Size
M8-1.25
Head Dia.
17.92 mm
Length
35 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
DIN 7991
System of Measurement
Metric
Rockwell Hardness
C32 to C39
Thread Direction
Right Hand
Head Angle (Deg.)
90 Degrees
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Pack Size
Small Pack
Material Grade/Class
Class 10.9
Countersink Angle
90 Degrees
Thread Pitch
1.25 mm
Dimensional Standards
DIN 7991
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 10.9
Screw Head Type
Flat
Fastener Finish
Black Oxide
Basic Material
Steel
Fastener Industry Standards
DIN 7991

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Alloy Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M8x1.25, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 4.96 mm, Head Diameter 17.92 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 90 Degrees , Dimensional Standards DIN 7991, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products