Wood Screw, #7, 3 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 2000 PK

  • Mfr # 0748DPF17

  • Zoro # G9087917


product price:  $304.99
/pk 2000, $0.15/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#7
Material
Carbon Steel
Finish
Zinc Plated
Standards
Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0748DPF17
Zoro #
G9087917
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Carbon Steel
Finish
Zinc Plated
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread

Description

Wood Screws,7-12X3 PHIL FLAT NI,PK2000, Package Quantity 2000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products