Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 24V to 120V AC/DC, High Flow

  • Mfr # SU8210P094 24-120

  • Zoro # G909000344


product price:  $269.19
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU8210P094 24-120
Zoro #
G909000344
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Orifice Diameter
5/8 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
24V to 120V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Body Material
Brass
Electrical Connections
DIN w/1/2" Conduit Hub
Coil Insulation Class
H
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coil Enclosure
Conduit Hub
Standards
UL Listed
Wattage
1.5 W
Operating Pressure Differential Water - Maximum
150 psi
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Thread Type
NPT
Mounting Orientation
Vertical
Operating Pressure Differential Hot Water - Maximum
Not Rated
Frequency
60 Hz
Environmental Rating
Indoor, Outdoor
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Water - Minimum
0 psi
Valve Positions
2-Position
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Coefficient of Volume (Cv)
4
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Response Time
1 sec
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24 to 120V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases, Light Oil, Water

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.