Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/2 in Pipe Size, 24V to 120V AC/DC, High Flow

  • Mfr # SU8210P087 24-120

  • Zoro # G909000382


product price:  $1,037.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU8210P087 24-120
Zoro #
G909000382
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in
Orifice Diameter
5/8 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V to 120V AC/DC
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 125 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Insulation Class
H
Electrical Connections
DIN w/1/2" Conduit Hub
Standards
UL Listed
Coil Enclosure
Conduit Hub
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Body Material
Stainless Steel
Ambient Temperature - Maximum
140 Degrees F
Thread Type
BSPP, NPT
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Frequency
60 Hz
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Ambient Temperature - Minimum
14 Degrees F
Response Time
1 sec
Mounting Orientation
Vertical
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Water - Maximum
150 psi
Coefficient of Volume (Cv)
4
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Light Oil - Maximum
125 psi
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Wattage
1.5 W
Includes Coil
Yes
Valve Positions
2-Position

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 350 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24 to 120V AC/DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.