Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1 in Pipe Size, 100V to 240V AC/DC, Brass, NBR

  • Mfr # SU8210P004 100-240

  • Zoro # G909000412


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU8210P004 100-240
Zoro #
G909000412
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in
Orifice Diameter
1 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
100V to 240V AC/DC
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
350 psi Air/Inert Gas, 100 psi Light Oil, 150 psi Water
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Standards
UL Listed
Coil Enclosure
Conduit Hub
Electrical Connections
DIN w/1/2" Conduit Hub
Body Material
Brass
Coil Insulation Class
H
Operating Pressure Differential Light Oil - Maximum
100 psi
Response Time
1 sec
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Includes Coil
Yes
Operating Pressure Differential Light Oil - Minimum
5 psi
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Thread Type
BSPP, NPT
Operating Pressure Differential Air/Inert Gas - Maximum
350 psi
Ambient Temperature - Maximum
140 Degrees F
Frequency
60 Hz
Coefficient of Volume (Cv)
13
Ambient Temperature - Minimum
14 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
150 psi
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Operating Pressure Differential Water - Minimum
5 psi
Wattage
1.5 W
Mounting Orientation
Vertical

Description

The ASCO SU8210P004 100-240 is a pilot-operated, normally closed 2-way solenoid valve for controlling flow of liquids and gases. Constructed with a brass body and featuring an NBR seal material. Ambient operating temperature range: 14°F to 140°F. Maximum fluid temperature: 180°F. Compatible with listed fluids and gases within the valve's operating ranges; refer to materials compatibility and enclosure guidelines in the product specification. It includes a coil with thermal insulation class H, rated for 100V to 240V AC/DC at 60 Hz frequency.

Key Features:

  • Body Material: Brass
  • Seal Material: NBR
  • Operating Pressure Differential: Minimum 5 psi; Maximum 350 psi for air/inert gas, 150 psi for water, 100 psi for light oil
  • Nominal Pipe Size and Orifice Diameter: 1 in
  • Valve Operation: Pilot Operated, Normally Closed starting position, 2-Way, 2-Position valve
  • Coil Enclosure: Conduit Hub with DIN electrical connection and 1/2 in conduit hub
  • Mounting Orientation: Vertical
  • Response Time: 1 second
  • Standards: UL Listed
  • Wattage: 1.5 W

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.