Overload Relay, 2NC/2NO, 1 A Min current, 5 A Max current, 690V AC

  • Mfr # C440A1A005SF0

  • Zoro # G910041893


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Minimum Overload Relay Current Setting
1:00 AM
Maximum Overload Relay Current Setting
5:00 AM
Trip Class
10/20/2030
NEMA Size
NEMA 0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C440A1A005SF0
Zoro #
G910041893
UPC #
786685411750
Country of Origin
Dominican Republic

Dimensions

NEMA Size
NEMA 0
Overall Height
3.8 in
Body Height
3.8 in
Width
1.8 in
Depth
4.32 in

Details

Item
Overload Relay
Auxiliary Contact Form
2NC/2NO
Minimum Overload Relay Current Setting
1:00 AM
Maximum Overload Relay Current Setting
5:00 AM
Trip Class
10/20/2030
Overload Protection Type
Electronic
Maximum Voltage Rating
690V AC
Standards
CE, CSA, UL Listed
Number of Poles
3
Mounting Style
Direct To Contactor
Reset Type
Auto, Manual
Terminal Connection Type
Screw Clamp Terminals
Relay Style
NEMA
IP Rating
IP20
Compatible with Series
C25 Definite Purpose, Freedom
Phase
Three
Overload Range
1-5A
Compliances
CE Marked
Rated Short-Time Withstand Current (Icw)
Manual; Auto
Product Name
Eaton C440 electronic overload relay
Certifications
UL Listed; CSA Certified
Special Features
Standard
Trip Clss
10/20/30

Description

Overload Relay, Auxiliary Contact Form 2NO/2NC, Maximum Overload Relay Current Setting 5 A, Minimum Overload Relay Current Setting 1 A, Trip Class 10/20/30, Maximum Voltage Rating 690V AC, NEMA Size 0, Number of Poles 3, Number of Required Thermals Not Applicable, Reset Type Auto, Manual, Includes Thermal Units Not Applicable, Mounting Style Direct To Contactor, Terminal Connection Type Screw Clamp Terminals, Compatible with Series C25 Definite Purpose, Freedom, Frame Size Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.