Combination Wrench, SAE, 5/8in Size

  • Mfr # 33M582

  • Zoro # G9101653


product price:  $10.19
/ea

Key Features

Overall Length
8 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33M582
Zoro #
G9101653
UPC #
190735814673
Country of Origin
China

Dimensions

Overall Length
8 1/4 in
Head Size
5/8 in
Head Thickness
7/16 in
Wrench Length Style
Standard

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Features
Spline Design Allows Numerous Fastener Head Uses , 15 Offset Box End is Specially Designed For Knuckle Clearance
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Anti-Slip Design
No
Tether Capable
Tether Capable
Head Movement
Fixed
Reversing
No
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Standards
ANSI
Measurement Type
SAE
Box End Type
Spline Box End
Head Type
Offset
Handle Type
One Piece
Handle Color
Silver
Grip Style
Plain
Non-Magnetic
No
Opening Type
Rounded
Opening Angle (Deg.)
15 Degrees
Weight
0.1594 lb
Ratcheting
No
Tether Style
Not Tether Capable
Corrosion Resistant
Yes
Nonsparking
No

Description

Combination Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE, Rounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.