Manual 2-Way Ball Valve, Sweat, Brass

  • Mfr # 77FLF20401

  • Zoro # G910481866


product price:  $41.59
/ea

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77FLF20401
Zoro #
G910481866
UPC #
670750372179
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3.13 in
Connection Size - Side 1
3/4 in
Ball Opening Size
0.88 in
Handle Height
1.87 in
Connection Size - Side 2
3/4 in
Handle Length
3.86 in
Nominal Valve Size
3/4 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
Sweat x Sweat
Item
Manual Two-Way Ball Valve
Compliance
ARRA, FM Approved, NSF
Standards
ARRA Compliant, FM, NSF
Handle Type
Lever
Max. Pressure
600 PSI
Body Material
Brass
Seat Material
RPTFE
Features
100% Factory Tested, Dezincification Resistant Materials, EZ-Solder(TM) Lead Free Materials, Heavy Pattern Forged Design, Silicone Free Assembly
Stem Material
316 Stainless Steel
Temp. Range
0 Degrees to 350 Degrees F
Stem Type
Blowout Resistant
Seal Material
RPTFE
Handle Material
Plated Steel, PVC
Color - Valve Handle
Yellow
Operating Temperature - Maximum
350 Degrees F
Connection Type - Side 2
Sweat
Cleaned and Bagged
Not Cleaned and Bagged
Vacuum Service Rating
29 in Hg
Handle - Locking
Non-Locking
Operating Temperature - Minimum
0 Degrees F
Color - Valve Body
Bronze
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Sweat
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
0.01
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
77F

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.