Manual 2-Way Ball Valve, Press, Brass

  • Mfr # 77W10401A

  • Zoro # G9107093


product price:  $43.85
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77W10401A
Zoro #
G9107093
UPC #
670750896286
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3.8 in
Handle Length
3.75 in
Connection Size - Side 2
3/4 in
Handle Height
1.91 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press
Item
Ball Valve
Handle Type
Lever
Handle Material
Chrome-Plated Steel, PVC
Seal Material
Buna-N
Temp. Range
0 Degrees F to 250 Degrees F
Body Material
Brass
Seat Material
PTFE
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA)
Stem Material
Brass
Stem Type
Blowout Resistant
Hose I.D.
1 in
Max. Pressure
300 PSI CWP
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
15 PSI WSP
Coefficient of Volume (Cv)
0.01
Connection Type - Side 2
Press
Operating Temperature - Minimum
0 Degrees F
3-A Standard Compliance
Not Rated
Handle - Locking
Non-Locking
Connection Type - Side 1
Press
Color - Valve Handle
Yellow
Valve Series
77W

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.