
Tarp, 40 ft x 40 ft, 5 Mil, Blue, UV Resistant, Mildew Resistant
Mfr # 14963-25-4040
Zoro # G910840823
product price:Â $91.19
/ea
Free Shipping & Returns
Key Features
Color
Blue
Thickness
5 Mil
Tarp Finished Length
40 ft
Tarp Finished Width
40 ft
Water Resistant/Waterproof
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14963-25-4040
Zoro #
G910840823
UPC #
764083986360
Country of Origin
United States
Dimensions
Finished Size
40 ft x 40 ft
Thickness
5 Mil
Tarp Finished Length
40 ft
Tarp Finished Width
40 ft
Overall Dimensions
40' x 40'
Details
Color
Blue
Item
Tarp
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
UV Resistant, Mildew Resistant
Material
Polyethylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.