Thermal Imager, 65 mK, 640 x 480 Display, 56 Degrees x 42 Degrees

  • Mfr # R2170

  • Zoro # G910866007


product price:  $1,435.50
/ea
Free Shipping & Returns

Key Features

Field of View
56 Degrees x 42 Degrees
Features
3 Image Modes
Thermal Sensitivity
65 mK
Focus Method
Fixed
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R2170
Zoro #
G910866007
UPC #
800837006356
Country of Origin
China

Dimensions

Display Size
3.5 in
Manufacturer Warranty Length
2 yr

Details

Item
Thermal Imager
Field of View
56 Degrees x 42 Degrees
Features
3 Image Modes
Thermal Sensitivity
65 mK
Focus Method
Fixed
Display Resolution
640 x 480
File Formats
JPEG
Removable Memory Card
32GB MicroSD
Includes
32GB Micro SD Card, Hard Carrying Case, Power Adapter, USB (Type-C) Cable
Standards
6.6 ft (2m) Drop Test, CE, IP54, UKCA
Auto Power Off
Yes
Maximum Emissivity Setting
1.00
Frame Rate
9 Hz
Minimum Temperature Measured Degrees C
-40 Degrees C
Battery Run Time
3.5 hr
Infrared Resolution
320 x 240
Emissivity Adjustability
Adjustable
Interface
USB
Alert Type
Light
Minimum Operating Temperature Degrees F
32 Degrees F
Accuracy Degrees C
+/-2.0% of Reading
Data Transfer Type
Wired
Laser Sighting Type
No Laser Sighting
Battery Voltage
3.7V
Lens Angles Included
56 Degrees
Calibration Certificate Type
Available Separately
Minimum Focus Distance
0.01 ft
Digital Display Screen Type
TFT LCD
Intrinsic Safety
Not Specified Intrinsically Safe
Batteries Included
Yes
Minimum Emissivity Setting
0.01
Accuracy Degrees F
+/-2.0% of Reading
Maximum Temperature Measured Degrees C
400 Degrees C
Battery Chemistry
Lithium Ion
Temperature Alerts
High Temperature, Low Temperature
Minimum Temperature Measured Degrees F
-40 Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Portability
Handheld
Maximum Temperature Measured Degrees F
752 Degrees F

Description

Thermal Imager, Temperature Alerts High Temperature, Low Temperature, Frame Rate 9 Hz, Visual Light Resolution Not Applicable, Calibration Certificate Type Available Separately, Alert Type Light, Data Transfer Type Wired, Digital Display Screen Type TFT LCD, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 65 mK, Minimum Focus Distance 0.01 ft, Minimum Operating Temperature Degrees F 32 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.