Manual TwoWay Ball Valve, 9.5in Overall L

  • Mfr # 73A10727

  • Zoro # G910866175


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73A10727
Zoro #
G910866175
UPC #
670750922572
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Overall Length
9.5 in
Connection Size - Side 2
1 1/2 in
Handle Height
3.2 in
Ball Opening Size
1.25 in
Connection Size - Side 1
1 1/2 in

Details

Ball Material
Carbon Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Compressed Air, Steam
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
Handle Type
Lever
Stem Material
Carbon Steel
Stem Type
Blowout Resistant
Handle Material
Stainless Steel
Standards
ASTM A105-CS
Body Material
Steel
Seat Material
RPTFE
Max. Pressure
1,500 PSI
Seal Material
RPTFE
3-A Standard Compliance
Not Rated
Color - Valve Handle
Yellow
Vacuum Service Rating
29 in Hg
Operating Temperature - Maximum
500 Degrees F
Maximum Pressure - Steam
153 PSIg
Handle - Locking
Locking
Connection Gender - Side 1
Female
Pipe Schedule Compatibility
Schedule 40
Vented Ball Valve
Vented
Connection Gender - Side 2
Female
Color - Valve Body
Black
Coefficient of Volume (Cv)
84
Operating Temperature - Minimum
-20.002 Degrees F
Valve Series
73A

Description

Manual Two-Way Ball Valve, Body Material Steel, For Media Compressed Air, Steam, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 153 psig, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Carbon Steel, Ball Port Style Standard Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.