Men's Oxford Shoe, Brown, 11, TB0A5XXB214

  • Mfr # TB0A5XXB214

  • Zoro # G910871674


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Brown
Size
11
Style Number
TB0A5XXB214
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5XXB214
Zoro #
G910871674
UPC #
197063515791
Country of Origin
China

Dimensions

Size
11
Width
XW
Size (PRINT)
11

Details

Item
Oxford Shoe
Gender
Men's
Color
Brown
Style Number
TB0A5XXB214
Waterproof
No
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material
Rubber
Insulated
No
Static Dissipative
No
All-Leather Upper
Yes
Style Family
Oxford Shoe
Upper Material (PRINT)
Leather
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material
Foam
Non-Marking Sole
Yes
Metatarsal Guard (PRINT)
No
Completely Non Metallic
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Foam
Midsole Technology (PRINT)
Hover Spring
Insole Technology
Anti-Fatigue
Toe Shape
Round
Construction
Cemented
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Non Metallic Upper
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Electrical Hazard Rated
Yes
Upper Material
Leather
Metatarsal Guard
No
Toe Cap Material
Composite
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
248 Degrees F
Liner Technology
Antimicrobial
Closure
Lace Up
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Technology
Hover Spring
Maximum Heat Rating
248 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Brown, Width XW, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 11, Static Dissipative No, Style Number TB0A5XXB214, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.