Men's Oxford Shoe, 11 1/2, Leather, Black

  • Mfr # TB0A5ZBY001

  • Zoro # G910877348


product price:  $124.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
11 1/2
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G910877348
UPC #
194115975145
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Size (PRINT)
11 1/2

Details

Item
Oxford Shoe
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
No
Conductive
No
Outsole Material
Rubber
Closure
Lace Up
All-Leather Upper
Yes
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Technology
Antimicrobial
Upper Material
Leather
Toe Shape
Round
Maximum Heat Rating (PRINT)
248 Degrees F
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Hover Spring
Style Family
Oxford Shoe
Static Dissipative
No
Construction
Cemented
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Insulated
No
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Metatarsal Guard
No
Midsole Material
Foam
Chemical-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Insole Technology
Anti-Fatigue
Non Metallic Upper
No
Outsole Material (PRINT)
Rubber
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Hover Spring
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Maximum Heat Rating
248 Degrees F

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.