
1X50YD 60 GRIT SHOP ROLL
Mfr # TMM91-1-60-I
Zoro # G910920099
product price:Â $18.89
/eaKey Features
Overall Length
50 yd
Overall Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TMM91-1-60-I
Zoro #
G910920099
UPC #
-
Country of Origin
China
Dimensions
Overall Length
50 yd
Overall Width
1 in
Cable Size
1 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grit
60
Backing Material
Cloth
Finish
Brown
Features
Flexible
Coating Coverage
Closed
Style
Abrasive Utility Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.