Insulated Multitap Connector, 6.67 In. L

  • Mfr # IPLD350-6B

  • Zoro # G9109843


product price:  $85.29
/ea
Free Shipping & Returns

Key Features

Connector Type
Double-Sided Entry
For Wire Size
350 kcmil
Number of Ports
6
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IPLD350-6B
Zoro #
G9109843
UPC #
662381955081
Country of Origin
United States

Dimensions

For Wire Size
350 kcmil
Hex Size
5/16 in
Min. Conductor Size
6 AWG
Stud Size
5/16 in
Length
6.6 in
Max. Conductor Size
350 kcmil
Width
2.41 in
Length (Straight Wireway)
6.6 in
Overall Width
2.41 in
For Stranded Copper Wire Size - Minimum
6 AWG
For Stranded Copper Wire Size - Maximum
350 kcmil
Overall Length
6.67 in
Strip Length
1 1/2 in
Conductor Cu Size Range
350 MCM – 10 AWG
Conductor Al Size Range
350 MCM – 10 AWG
Hex Wrench Size
5/16

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
6
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
400 in-lb
Head Style
Hex
Finish
Plastisol
Color
Black
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A
No. of Ports
6
Max. Voltage
600V AC/DC
Screw Material
Aluminum
Maximum Voltage
600 V
RoHS Compliant
Yes
Tap Shape
Z
Special Features
Abrasion and Chemical Resistant, Eliminates the Need for Cover and Taping, Insulated With High-Dielectric Strength Plastisol, Molded for Precise Fit and Supplied With Removable Access Plugs Over the Hex Screws, Supplied With Removable Plugs to Close the Entry Port Not Being Utilized, UV Resistant, Will Not Support Combustion, Wire Entry Ports on Both Sides of the Connector Allow for Access From Either Side
Minimum Operating Temperature
-49 Degrees F
Compatible with Product Type
Copper and Aluminum Cables
Cu Conductor Max Amp
985
Temp Rating
90C, AL9CU
Conductors Count
6
Certifications
cULus
Max Torque
400
Al Conductor Max Amp
770
Env Temp
Cold Temperature rated to -45C
Ul Standard
UL 486A/B
Assortment
Black UV Coated Pre-Insulated Connectors
Conductor Type
Copper, Aluminum
Ul File No
E186991
Wire Cable Class
Class B, Class C

Description

Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 6, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.