GVP9-HH, Disposable Gloves, 3.0 mil Palm, Vinyl, Powder-Free, L, 10 PK, Blue

  • Mfr # SZNGVP9LGHHCT

  • Zoro # G911319601


product price:  $61.35
/pk 10, $6.14/ea

Key Features

Material
Vinyl
Palm Thickness
3.0 mil
Size
L
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SZNGVP9LGHHCT
Zoro #
G911319601
UPC #
-
Country of Origin
China

Dimensions

Palm Thickness
3.0 mil
Size
L

Details

Item
Disposable Gloves
Material
Vinyl
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
GVP9-HH

Description

GLOVE, VNYL, PF, 10/100, LG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products