Valve Ball Valve, Size: 3/8in. NPT, Material: Bronze, Type: Full Port

  • Mfr # 77C-102-01A

  • Zoro # G911332358


product price:  $31.95
/ea
Sold in multiples of 10 for $319.50

Key Features

Body Style
Straight
Ball Port Style
Full Port
Valve Structure
2 Piece
Pipe Size
3/8 in
For Media
Heating, Cooling, Steam, Vacuum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77C-102-01A
Zoro #
G911332358
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
9-1/2 in
Overall Width
6-1/2 in
Overall Height
5.62 in

Details

Body Style
Straight
Ball Port Style
Full Port
Valve Structure
2 Piece
For Media
Heating, Cooling, Steam, Vacuum
Connection Type
FNPT x FNPT
Item
Ball Valve
Standards
ASTM B584-C84400
Stem Material
Brass
Body Material
Bronze
Color - Valve Body
Yellow, Bronze

Description

Full port Contractor Series comes without mounting pad for more economical applications. Bronze ball valve with solid chrome-plated ball for superior flow characteristics. U.S. made cast bronze body and end cap. NPT and ANSI B16.18 solder end connections available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.