Men's 6-Inch Work Boot, 12 M, Leather, Brown, 26063

  • Mfr # TB126063214

  • Zoro # G911376000


product price:  $122.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB126063214
Zoro #
G911376000
UPC #
197064628322
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Insulated
No
Style Number
26063
Toe Cap Material
Alloy
Metatarsal Guard
No
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
No
Maximum Heat Rating
572 Degrees F
Conductive
No
Gender
Men's
Chemical-Resisting Sole
No
Non Metallic Upper
No
Static Dissipative
No
Liner Material
Mesh
Closure
Lace Up
Shank Material
Nylon
Puncture-Resistant Sole
No
Midsole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - Mark II - Wet
0.57
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Dry
0.69
All-Leather Upper
Yes
Wide Toe Cap
No
Insole Material
Polyurethane
Insole Technology
Outlast(R) Adaptive Comfort Footbed
Removable Insole
Yes
Ninety-Degree Heel
Yes
Liner Technology
Antimicrobial

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 26063, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.