
Lynch Pin, 1/4 in Dia, 1-5/16 in L, 1/4 in Usable Lg, Carbon Steel, 1 PK
Mfr # LP-250-1312
Zoro # G9114616
product price:Â $0.39
/ea
Sold in multiples of 65 for $25.35
Key Features
System of Measurement
Inch
Shank Diameter
1/4 in
Usable Length
1/4 in
Material
Carbon Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LP-250-1312
Zoro #
G9114616
UPC #
-
Country of Origin
Multiple
Dimensions
Shank Diameter
1/4 in
Usable Length
1/4 in
Shank Length
1-5/16 in
Details
Item
Lynch Pin
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Yellow
Description
Lynch Pin,1/4 In.x1-5/16 In.,Zinc Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.