
Skosh 11.6 in. x 11.6 in. Glossy Sea Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
Mfr # APLNB88GN424A
Zoro # G911637729
product price:Â $483.99
/pk 20, $24.20/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLNB88GN424A
Zoro #
G911637729
UPC #
840175582570
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
Accentuate your home with a bright square mosaic tile in calming turquoise blue color. Delicate glass tiles cut in 1x1 squares with a polished surface will make a great modern statement in your space - be it your next backsplash, shower floor or pool tile. Whether used alone or as an accent to other glass tiles, our bright blue tiles evoke the feelings of freshness and serenity. Use it as a backsplash to your modern coastal kitchen, or to create an exotic sea-inspired shower decor in the bathroom. It can easily achieve a clean and polished feel thanks to its smooth, polished finish. If you're ready to create a mesmerizing environment in the shower that will have you relax in style, this blue tile is an absolute stunner. Not to mention that small square tiles provide added slip-resistance thanks to the grout lines found in the pattern if you're looking for extra grip in slippery areas such as showers, pools and steam rooms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.