
4 Shelf, Nexelate Silver Epoxy Wire Shelving Unit, Starter, 48inW x 24inD x 86inH
Mfr # 797885
Zoro # G911836450
product price:Â $230.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Height
86 in
Material
Steel
Color
Silver
Finish
Nexelate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
797885
Zoro #
G911836450
UPC #
-
Country of Origin
China
Dimensions
Width
48 in
Depth
24 in
Height
86 in
Details
Item
Starter Unit
Material
Steel
Color
Silver
Finish
Nexelate
Description
Nexelate Silver Epoxy Wire Shelving Starter 48inW x 24inD x 86inH. Nexelate Starter Units feature an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use. Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts. Features: Reinforced shelves with welded surface ribs for added strength. Open design to maximize air and light circulation and minimize dust accumulation. Includes 4 posts, 4 shelves and snap on sleeves. Shelves easily adjust without tools at 1in increments. NSF approved for wet or dry use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.