Corded Pressure Washer, Cold, 1500psi, 120V

  • Mfr # 61094

  • Zoro # G911934828


product price:  $898.99
/ea
Free Shipping & Returns

Key Features

Includes
35 ft GFCI Cord
Flow Rate
2 gpm
Voltage
120 V
Burner Fuel
Electric
Pump Drive
Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61094
Zoro #
G911934828
UPC #
879399006968
Country of Origin
United States

Dimensions

Hose Diameter
3/8 in
Overall Height
24 in
Overall Length
26 in
Wheel Diameter
8 in
Overall Width
22 in
Hose Length
25 ft
Cord Length
35 ft

Details

Includes
35 ft GFCI Cord
Flow Rate
2 gpm
Voltage
120 V
Burner Fuel
Electric
Pump Drive
Direct
Phase
Single-Phase
Item
Electric Pressure Washer
Pump Type
Triplex
Standards
CETA
Detergent Injection System
Yes
Warranty
90 day, 1 yr, 5 yr
Duty Rating
Heavy Duty
Water Type
Cold
Style
Cart
Frame Material
Steel
Product Type
Walk-Behind Pressure Washer
Wheel Type
Solid
Operating Pressure - Maximum
1,500 psi
Power Source
Corded
Weight
87 lb
Flow - Maximum
2 gpm
Horsepower
1 1/2 hp

Description

Pressure Washer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.