
2 In Lead-Free 2-Piece Full Port Brass Ball Valve With Integral Press Fitting End Connection
Mfr # 88005498
Zoro # G912414879
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Chrome Plated Brass
Ball Port Style
Full
Valve Structure
2-piece
Pipe Size
2 IN
For Media
Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88005498
Zoro #
G912414879
UPC #
98268153224
Country of Origin
Unknown
Dimensions
Pipe Size
2 IN
Overall Height
3.44 in
Overall Length
6 in
Details
Ball Material
Chrome Plated Brass
Ball Port Style
Full
Valve Structure
2-piece
For Media
Potable Water
Connection Type
Press x Press
Body Material
Lead Free Copper Silicon Alloy Brass
Surface Finish
Brass
Description
This 2 inch lead free two-piece, full port, ball valve with integral press end fittings is designed for use in plumbing, heating, and potable water applications. It features a lead free brass body, adjustable packing gland, and bottom-loaded blowout proof stem. It is made with integral ASTM-B88 compliant press end connections that are designed for types K, L and M hard copper tubing. The press fitting is rated to 250 psi CWP up to 210 degrees F.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.