TIG Welder, Maxstar 280 DX Series, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC

  • Mfr # 907553

  • Zoro # G9124166


product price:  $10,164.99
/ea
Free Shipping & Returns

Key Features

Welder Industrial Class
Medium
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Mild Steel - Material Thickness
0.004 in to 3/8 in
Input Voltage
208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC
Rated Output
235A @ 19V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
907553
Zoro #
G9124166
UPC #
-
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.004 in to 3/8 in
Overall Width
8.63 in
Overall Height
13.63 in
Overall Depth
22.5 in
For Minimum Material Thickness
0.004 in (Steel)
Power Cord Length
8 ft
For Maximum Material Thickness
3/8 in (Steel)

Details

Welder Industrial Class
Medium
Item
TIG Welder
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC, 575V AC
Rated Output
235A @ 19V
Welder Max. Output Amps
280
Welder Min. Output Amps
1
Welder Duty Cycle
60 %
Series
Maxstar 280 DX
Application
Aerospace, Boat / Yacht, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding
Input (Amps)
28/26/15/13/10
Welder Input Phase
1 or 3
Power Source Weight
47 lb
Welder Input Hz
50/60
Welded Material
Steel
Polarity
AC/DC
Features
Built-In Pulser, HF Arc Starting, Hot-Start(TM) for stick, Inverter-Based DC Power Source, Memory Card Expandable, Portable, Pro-Set(TM), Programmable HF Start Parameters, Stick-Stuck Detect
Includes
Power Source Only
Phase
Single-/Three-Phase
Standards
CE, CSA, ISO
Stick Welding Minimum Output Current
1 A
TIG Welding Output @ Duty Cycle
235 A @ 19 V, 60%
Stick Welding Output @ Duty Cycle
235 A @ 19 V, 60%
Weight
50 lb
Amperage Range
1 to 280 A
Welding Mode
CC
Color
Blue/Black
For Material Type
Specialty Metals, Stainless Steel, Steel
Max. Input Current
20 A @ 208V (Three-Phase), 30 A @ 208V (Single-Phase)
Input Frequency
50/60 Hz
TIG Welding Minimum Output Current
1 A
Open Circuit Voltage
60V DC
Power Cord Included
Yes
TIG Welding Maximum Output Current
280 A
Stick Welding Maximum Output Current
280 A
Plug Type
Bare Leads
Model
907553

Description

TIG Welder, For Material Type Specialty Metals, Stainless Steel, Steel, For Maximum Material Thickness 3/8 in (Steel), For Minimum Material Thickness 0.004 in (Steel), Input Frequency 50/60 Hz, Max. Input Current 20 A @ 208V (Three-Phase), 30 A @ 208V (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Maxstar 280 DX, Stick Welding Maximum Output Current 280 A, Stick Welding Minimum Output Current 1 A, Stick Welding Output @ Duty Cycle 235 A @ 19 V, 60 Percent

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.