TIG Welder, Maxstar 280 DX Series, 208 to 575V AC, 208V AC, 575V AC, 280 Max. Output Amps

  • Mfr # 907539001

  • Zoro # G9124227


product price:  $13,368.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Welder Industrial Class
Medium
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Mild Steel - Material Thickness
0.004 in to 3/8 in
Input Voltage
208 to 575V AC, 208V AC, 575V AC
Rated Output
235A @ 19V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
907539001
Zoro #
G9124227
UPC #
715959578318
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.004 in to 3/8 in
Overall Height
13.63 in
Overall Depth
22.5 in
Overall Width
8.63 in
For Maximum Material Thickness
3/8 in (Mild Steel)
For Minimum Material Thickness
0.004 in (Mild Steel)
Power Cord Length
8 ft

Details

Welder Industrial Class
Medium
Item
TIG Welder
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
208 to 575V AC, 208V AC, 575V AC
Rated Output
235A @ 19V
Welder Max. Output Amps
280
Welder Min. Output Amps
1
Welder Duty Cycle
60 %
Series
Maxstar 280 DX
Welder Input Hz
50/60
Includes
Coolmate 1.3, Small Runner Cart
Input (Amps)
28/26/15/13/10
Features
Built-In Pulser, HF Arc Starting, Hot-Start(TM), Inverter-Based DC Power Source, Memory Card Expandable, Portable, Pro-Set(TM), Programmable HF Start Parameters, Stick, Stick-Stuck Detect
Welded Material
Steel
Polarity
AC/DC
Application
Aerospace, Boat / Yacht, Construction, Heavy Equipment Manufacturing, High Purity Processing, Infrastructure, Manufacturing, Railcar, Shipbuilding
Welder Input Phase
1 or 3
Power Source Weight
47 lb
Phase
Single-/Three-Phase
Standards
CE, CSA, ISO
Stick Welding Maximum Output Current
280 A
Stick Welding Minimum Output Current
1 A
TIG Welding Maximum Output Current
280 A
Input Frequency
50/60 Hz
TIG Welding Minimum Output Current
1 A
Stick Welding Output @ Duty Cycle
235 A @ 19 V, 60%
TIG Welding Output @ Duty Cycle
235 A @ 19 V, 60%
Power Cord Included
Yes
Color
Blue/Black
Plug Type
Bare Leads
Amperage Range
1 to 280 A
Open Circuit Voltage
60V DC
Welding Mode
CC
Weight
47 lb
For Material Type
Steel
Max. Input Current
20 A @ 208V (Three-Phase), 30 A @ 208V (Single-Phase)
Model
907539001

Description

TIG Welder, For Material Type Steel, For Maximum Material Thickness 3/8 in (Mild Steel), For Minimum Material Thickness 0.004 in (Mild Steel), Input Frequency 50/60 Hz, Max. Input Current 20 A @ 208V (Three-Phase), 30 A @ 208V (Single-Phase), Phase Single-/Three-Phase, Polarity AC/DC, Series Maxstar 280 DX, Stick Welding Maximum Output Current 280 A, Stick Welding Minimum Output Current 1 A, Stick Welding Output @ Duty Cycle 235 A @ 19 V, 60 Percent, TIG Welding Maximum Output Current 280 A

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.