Men's Western Boot, 9 1/2 D, Steel Toe, 10 in H, Aged Bark, 10010134

  • Mfr # 10010134

  • Zoro # G9126144


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10010134
Zoro #
G9126144
UPC #
884849422953
Country of Origin
Indonesia

Dimensions

Size
9 1/2
Width
D
Height
10 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
9 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Aged Bark
Gender
Men's
Waterproof
No
Style Number
10010134
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Max. Heat Rating
572 Degrees F
Footwear Shank Type
TPU
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.00
Toe Shape
Square
Footwear Construction Type
Goodyear(TM) Welt
Chemical Resisting Sole
No
Upper Material Description
Full Grain Leather
Insulated
No
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Pull On
Completely Non Metallic
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Western Boot
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-11
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Last Number or Name
10134
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Conductive
No
Metatarsal System
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
TPU
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Upper Color
Tan
Series
10010134
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Defined Heel
Insole Technology
ATS, Moisture Wicking
Style Family
Western Boot
Heel Definition
Defined Heel
Closure
Pull On
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Insole Material
Gel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Dry
1
Outsole Technology
Duratread(TM)
Construction
Welted
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Gel
Shank Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Unlined
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Aged Bark, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 10010134

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.